Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C0L510405 PFITC 4MM-M5 BANJO FLOW (IN)
NORGREN C0L510405 PFITC 4MM-M5 BANJO FLOW (IN)
Pneumatic plug-in fitting Norgren
References
norgren:
C0L510405
rubix:
120A4784
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C0L510405 PFITC 4MM-M5 BANJO FLOW (IN)
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.01
excl. VAT
/
Each
£
9.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2LF04-M5A BRASS FITTING M5 X 0.8 FEMALE THREAD I 4 TUBE
NORGREN C02680418 SWIVEL SIDE TEE ADAPTER
SMC KQB2F10-02 ONE-TOUCH FITTING
MECALINE 860061 90DEG ELBOW BULKHEAD FITTING 6MM
AVENTICS 1823391612
SMC KQ2ZD12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KSL03-34S ROTARY ONE-TOUCH FITTING
SMC KGE16-00 SUS BULKHEAD UNION FITTING
FESTO 162872 PUSH-IN L-FITTING CRQSL-1/8-6
FESTO 8626 HOLLOW BOLT VT-1/8
NORGREN C00840600 PFITC 6MM STEM Y CONECTOR
SMC KQG2S06-02S ONE-TOUCH FITTING SUS 316
MECALINE 853333 LONG MALE 90DEG ELBOW MM 4- M3
SMC KQ2L10-03AS-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3113 10 17