SMC KSL03-34S ROTARY ONE-TOUCH FITTING


Rotary Fitting

References
smc:KSL03-34S
rubix:2604809
brand logo
brand logo
Technical specifications
MaterialPBT
Connection 11/8
See all Specifications

Product details : SMC KSL03-34S ROTARY ONE-TOUCH FITTING


Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
  • Inch threads
  • Tube OD:  5/32", 1/4", 5/16", 3/8"
  • Maximum operating pressure:  1.0 MPa
  • Ambient & fluid temperature: -5 to 60°C

    Model: L (Male Elbow)
    Applicable Tube OD: 03 (5/32")
    Connection Thread: 34 (1/8" NPT)
    Sealant: S (Sealant)
  • Technical specifications


    Attributes
    Logistic Weight13 g
    MaterialPBT
    Connection 11/8
    ProfileKSL
    Min. temperature-5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 13.63 excl. VAT
    / Each
    £ 16.36 incl. VAT
    • Delivery usually within ( 4 ) days