MECALINE 860061 90DEG ELBOW BULKHEAD FITTING 6MM

BULKHEAD - UNION ELBOW

See technical informationSee documents

References

Mecaline:860061
Rubix:216A1452
EAN:3660338150135
90° ELBOW BULKHEAD FITTING Exterior tube diameter mm 6

Technical specifications

Materialpolymer
Connection 16 mm
See all Specifications

Documents

Product details : MECALINE 860061 90DEG ELBOW BULKHEAD FITTING 6MM


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer
Connection 16 mm
Connection 26
Max. temperature80 °C
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
  • In stock: Next day delivery