References
Festo:CRQSL-1/8-6
Rubix:117A8651
Manufacturer :162872
EAN:4052568072735

Technical specifications
| Material | high alloy stainless steel / fpm |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 162872 PUSH-IN L-FITTING CRQSL-1/8-6
Push-in L-fitting CRQSL-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x14x73 mm |
|---|---|
| Logistic Weight | 19,83 g |
| Material | high alloy stainless steel / fpm |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 48.41 excl. VAT
/ Each
£ 58.09 incl. VAT
- Delivery usually within ( 8 ) days