Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853333 LONG MALE 90DEG ELBOW MM 4- M3
MECALINE 853333 LONG MALE 90DEG ELBOW MM 4- M3
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
853333
rubix:
216A1685
ean:
3660338094866
Technical specifications
Material
Polymer Body
Connection 1
M3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853333 LONG MALE 90DEG ELBOW MM 4- M3
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
M3
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KCH06-00 FITTING
FESTO 153433 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/4-8
FESTO 186243 MULTIPLE DISTRIBUTOR QSLV4-G1/8-4
AVENTICS 1823391575
NORGREN 430401600 16MM ELBOW CONN
FESTO 578305 PLUG CONNECTOR NPQH-D-S8-Q4-P10
SMC KQ2VS10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2K06-M6A ONE-TOUCH FITTING
SMC KQ2LU10-02GS STAINLESS STEEL FITTINGS
FESTO 8030246 T-FITTING NPFC-T-2G18-R18-FMF
SMC KQB2S10-04S ONE-TOUCH FITTING
SMC KQ2Y04-01AS-X35 ONE-TOUCH FITTING
SMC KQB2T10-02S ONE-TOUCH FITTING
SMC KQ2T08-02AS-X35 ONE-TOUCH FITTING
FESTO 153526 PUSH-IN FITTING, ROTATABLE QSR-M5-4