Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C01250418 PFITC 4MM-R1/8 STR ADPT
NORGREN C01250418 PFITC 4MM-R1/8 STR ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
C01250418
rubix:
80120684
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C01250418 PFITC 4MM-R1/8 STR ADPT
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.90
excl. VAT
/
Each
£
2.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2K10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KQB2H23-00 ONE-TOUCH FITTING
SMC KQ2U10-03NS ONE-TOUCH FITTING
SMC LQ3U6A-R1 HIGH PURITY FLUOROPOLYMER FITTING
SMC KQB2L04-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2U07-02NP ONE-TOUCH FITTING
SMC KQK08-01S FITTING
SMC KQ2VF04-M5N ONE-TOUCH FITTING
SMC KM13-06-08-3 FITTING MANIFOLD
MECALINE 85994-1 FEMALE BANJO FITTING MM 12-1/2
SMC KQG2H06-03S STAINLESS STEEL ONE-TOUCH FITTING
MECALINE 858894 MALE TEE MM 6 G1/8IN
NORGREN C01250828 PFITC 8MM-R1/4 STR ADPT
LEGRIS LF3000 FITTING 3122 04 05
SMC MS-5ATHU-4 MINIATURE FITTING