Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 85994-1 FEMALE BANJO FITTING MM 12-1/2
MECALINE 85994-1 FEMALE BANJO FITTING MM 12-1/2
Female banjo coupler
References
mecaline:
859941
rubix:
216A1561
ean:
3660338149054
Technical specifications
Material
Body in H polymer
Connection 1
R1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 85994-1 FEMALE BANJO FITTING MM 12-1/2
Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/2
Profile
Female
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.84
excl. VAT
/
Each
£
10.61
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC KQ2L16-04AP ONE-TOUCH FITTING
FESTO 186188 PUSH-IN Y-FITTING QSY-G1/2-12
SMC AS3211-03-F10S SPEED CONTROLLER
SMC KQG2L07-N01S ONE-TOUCH FITTING SUS 316
SMC LQ3R5A-FN HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2V06-M5A-X35 ONE-TOUCH FITTING
SMC KAH12-U04 FITTING
FESTO 578322 PUSH-IN SLEEVE
SMC KQ2U04-01NS NICKEL BRASS FITTING 1/8 THREAD 4 TUBE
PARKER GE06LR71 MALE STUD CONNECTOR
MECALINE 859904 DOUBLE BANJO FITTING 2 HEADS MM 10-G3/8IN
FESTO 133104 PUSH-IN BULKHEAD CONNECTOR NPQP-H-Q12-E-FD
LEGRIS LF3000 FITTING 3122 12 08
LEGRIS LF3000 FITTING 3121 12 21
AVENTICS 1823373075