References
SMC:MS-5ATHU-4
Rubix:123A1650
EAN:3618036367683

Product details : SMC MS-5ATHU-4 MINIATURE FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5ATHU-4 (Barb Tee for Soft Tubing - Tube Size (Ø4XØ2.5))
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5ATHU-4 (Barb Tee for Soft Tubing - Tube Size (Ø4XØ2.5))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x18x14 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | stainless steel |
| Connection 1 | m5 |
| Connection 2 | 4 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 123.10 excl. VAT
/ 10 pieces
£ 147.72 incl. VAT
- Delivery usually within ( 4 ) days