SMC KQ2K10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
Male Elbow
See technical informationSee documentsReferences
SMC:KQ2K10-03AS
Rubix:123A8398
Manufacturer :KQ2K10-03AS
EAN:3618036060287

Documents
Product details : SMC KQ2K10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
Plug-in coupling White Color - 45° Male Angled
•45° male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 10
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 10
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 10 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 37.55 excl. VAT
/ 5 pieces
£ 45.06 incl. VAT
- Delivery usually within ( 4 ) days