Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 431651228 12MM X 1/4 TEE ADAPT MALE
NORGREN 431651228 12MM X 1/4 TEE ADAPT MALE
Pneumatic plug-in fitting Norgren
References
norgren:
431651228
rubix:
114A3767
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 431651228 12MM X 1/4 TEE ADAPT MALE
T-screw-in connection 12 - R 1/4 clamping ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.86
excl. VAT
/
Each
£
17.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 2024 BARBED HOSE FITTING C-3/8-P-6
NORGREN C02470848 PFITC 8MM-G1/2 90 SWIV ELBOW
SMC KQ2L04-01NP1 ONE-TOUCH FITTING
FESTO 30985 BARBED FITTING CRCN-M5-PK-2
NORGREN 102251028 PFIT 10MM-G1/4 STR ADAPTER
SMC H06-02S FITTING
FESTO 132893 PUSH-IN L-CONNECTOR
FESTO 130748 PUSH-IN L-CONNECTOR QSL-10H-50
NORGREN C01471218 PFITC 12MM-R1/8 SWIVEL ELBOW
SMC KGL10-03 FITTING
SMC KQ2U10-U02A-X35 ONE-TOUCH FITTING
FESTO 133073 PUSH-IN T-FITTING NPQP-T-R18-Q6-FD-P10
FESTO 11963 BARBED T-FITTING TCN-1/8-PK-6
NORGREN 102150838 STEM ADAPTER
SMC KQ2ZD12-04AP ONE-TOUCH FITTING