Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C01480638 PFITC 6MM-R3/8F SWILVEL ELBOW
NORGREN C01480638 PFITC 6MM-R3/8F SWILVEL ELBOW
Pneumatic plug-in fitting Norgren
References
norgren:
C01480638
rubix:
133A1283
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C01480638 PFITC 6MM-R3/8F SWILVEL ELBOW
Rotatable elbow scew-on connection 6 - R 3/8 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KGV06-02 FITTING
NORGREN 430201000 10MM STR CONN
NORGREN 100490400 PFIT 4MM BHD SWIVEL ELBOW CONN
FESTO 153138 PUSH-IN Y-FITTING QSY-1/8-4
SMC KFG2N-04 UNION NUT
SMC LQT30-10 FITTING
LEGRIS LF3000 FITTING 3103 08 13
AVENTICS R412005103
SMC DY06-01 FITTING
NORGREN 291170938 3/8 BSP HOSE ADAPTOR
NORGREN 101540618 PFIT 6MM-R1/8 EXT SWI ELB ADPT
SMC KQB2H04-02S ONE-TOUCH FITTING
SMC KQ2H12-03GS STAINLESS STEEL FITTINGS
SMC KQ2E04-01 FITTING
NORGREN 432250828 8MM X 1/4 STR MALE ADAPT