Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101540618 PFIT 6MM-R1/8 EXT SWI ELB ADPT
NORGREN 101540618 PFIT 6MM-R1/8 EXT SWI ELB ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
101540618
rubix:
118A8068
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101540618 PFIT 6MM-R1/8 EXT SWI ELB ADPT
Swivel elbow screw-in fitting 6 - R1/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.63
excl. VAT
/
Each
£
15.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 133014 PUSH-IN L-FITTING LONG
SMC TAS0604B-100 ANTISTATIC TUBING
SMC M-5ALHU-2 FITTING
FESTO 8030255 T-FITTING
NORGREN 432251438 14MM X 3/8 STR MALE ADAPT
FESTO 8210496 CENTRING SLEEVE
SMC KQ2Y06-02AS-X35 ONE-TOUCH FITTING
SMC KQG2R23-04 ONE-TOUCH FITTING SUS 316
LEGRIS LF3000 FITTING 3106 08 12
FESTO 162862 PUSH-IN FITTING CRQS-1/8-6
SMC KQ2U10-03NS ONE-TOUCH FITTING
SMC KQ2H04-G02A1 ONE-TOUCH FITTING
FESTO 153112 PUSH-IN T-FITTING QST-1/4-10
SMC KGL10-01 SUS 90DEG MALE ELBOW 10MM-R1/8
NORGREN C01251048 PFITC 10MM-R1/2 STR ADPT