• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(386)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN M00200400 FITTING

NORGREN M00200400 FITTING

Pneumatic plug-in fitting Norgren

See technical information
References
Norgren:M00200400
Rubix:80358156
brand logo
brand logo

Product details : NORGREN M00200400 FITTING


Straight connection 4 Pneufit C

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KGH06-03S FITTINGSMC KGF12-02 S/S FITTING 12MM-1/4LEGRIS LF3000 FITTING 3122 08 08SMC KQ2L08-01GS STAINLESS STEEL FITTINGSNORGREN C00290400 PFITC 4MM BULKHEAD UNIONSMC KQ2L06-G01N1 ONE-TOUCH FITTINGSMC KQ2K06-M6A ONE-TOUCH FITTINGFESTO 133052 PUSH-IN L-FITTING NPQP-L-R14-Q4-FD-P10FESTO 3711 QUICK CONNECTOR ACK-3/8-PK-6SMC KQG2T06-01S ONE-TOUCH FITTING SUS 316FESTO 578344 PUSH-IN FITTING NPQH-D-G14-Q12-P10SMC KQG2F12-04 ONE-TOUCH FITTING SUS 316LEGRIS LF3000 FITTING 3118-08-10FESTO 153529 PUSH-IN L-FITTING, ROTATABLE QSRL-M5-4SMC KRU08-00 FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap