FESTO 153529 PUSH-IN L-FITTING, ROTATABLE QSRL-M5-4


Push-in L-Fitting

References
festo:QSRL-M5-4
rubix:116A0062
manufacturer :153529
ean:4052568035068
QSRL-M5-4 Push-in L-fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153529 PUSH-IN L-FITTING, ROTATABLE QSRL-M5-4


Push-in L-fitting, rotatable QSRL-M5-4 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x12x38 mm
Logistic Weight13,76 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
  • Delivery usually within ( 2 ) days