FESTO 578344 PUSH-IN FITTING NPQH-D-G14-Q12-P10
Npqh Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G14-Q12-P10
Rubix:116A0722
Manufacturer :578344
EAN:4052568060473

Technical specifications
| Material | brass (housing);fpm (seal);high alloy stainless steel (claw) |
|---|---|
| Connection 1 | g1/4 |
Documents
Product details : FESTO 578344 PUSH-IN FITTING NPQH-D-G14-Q12-P10
Push-in fitting NPQH-D-G14-Q12-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | brass (housing);fpm (seal);high alloy stainless steel (claw) |
| Connection 1 | g1/4 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ 10 pieces
£ 51.72 incl. VAT
- Delivery usually within ( 2 ) days