NORGREN F73C-4GD-AT0 OIL REMOVAL FILTER EXCELON
High-performance compressed-air filter, G1/2
See technical informationReferences
IMI Norgren:F73C-4GD-AT0
Rubix:114A3813

Product details : NORGREN F73C-4GD-AT0 OIL REMOVAL FILTER EXCELON
High-performance pressurized air filter G1/2
HIGH-PERFORMANCE COMPRESSED-AIR FILTER G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | excelon f73c öl-/partikel-entfernungskartusche (koaleszenzfilter) |
| Material | aluminium |
| Volume flow rate | 600 l/min |
| Min. service pressure | 6.3 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 50 °C |
| Connection | iso g parallel (g1/2) |
Show UNSPSC/ECL@SS
£ 592.53 excl. VAT
/ Each
£ 711.04 incl. VAT
- Usually arrives within 14 working days
