References
NSK:N412W
Rubix:103A0634
Manufacturer :N412W N
EAN:00029176398605

Product details : NSK CYLIND ROLLR BEARING N412W
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 547.94 excl. VAT
/ Each
£ 657.53 incl. VAT
- Usually arrives within 14 working days
