SNR N304EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - N.304.E.G15
See technical informationReferences
SNR:N304EG15
Rubix:205A5178
Manufacturer :N.304.E.G15
EAN:3413520051693



Product details : SNR N304EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- Delivery usually within ( 3 ) days
