NSK CYLIND ROLLR BEARING NU317ECJ

Cylindrical roller bearing NU3

See technical information
References
NSK:NU317W
Rubix:106A3516
Manufacturer :NU317W N
EAN:00029176033681
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU317ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight4596 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 199.12 excl. VAT
/ Each
£ 238.94 incl. VAT
  • Usually arrives within 14 working days