Spherical roller bearing NTN
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | brass |
Reference speed | 3000 rpm |
Basic static load, radial - C0r | 753000 N |
Sealing | open |
Usually arrives within 14 working days