Spherical Roller Bearings Straight Bore - Steel Cage
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 128 mm |
Logistics dimensions (L x W x H) | 415x375x225 mm |
---|---|
Logistic Weight | 41110 g |
Packaged dimensions (D x W x H) | 415x375x225 mm |
Package weight | 41020 g |
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 128 mm |
Bearing Clearance | C3 |
Cage | Steel |
Usually arrives within 14 working days