Spherical roller bearings
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 228x228x67 mm |
---|---|
Logistic Weight | 8914 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 753000 N |
Basic dynamic load, radial - Cr | 688000 N |
Sealing | Open |
Usually arrives within 14 working days