References
NTN:23040.EMKW33C4
Rubix:394A7550
EAN:3413521059247



Product details : NTN 23040EMKW33C4 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 82 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 22.1 kg |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 1790000 N |
| Basic dynamic load, radial - Cr | 1800 N |
Show UNSPSC/ECL@SS
£ 822.35 excl. VAT
/ Each
£ 986.82 incl. VAT
- Usually arrives within 14 working days
