Spherical roller bearing
Inner diameter | 480 mm |
---|---|
Outer diameter | 650 mm |
Width | 128 mm |
Logistic Weight | 128000 g |
---|---|
Inner diameter | 480 mm |
Outer diameter | 650 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 239..-B-MB |
Cage | Brass |
Reference speed | 570 rpm |
Limit speed | 1040 rpm |
Basic static load, radial - C0r | 6000000 N |
Basic dynamic load, radial - Cr | 2550000 N |
Sealing | Open |
Usually arrives within 14 working days