Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Spherical roller bearing
TIMKEN 22213EMC3 SPHERICAL ROLLER BEARING
TIMKEN 22213EMC3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
References
timken:
22213EMC3
rubix:
397A1267
manufacturer :
190017702
ean:
0087796266704
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 22213EMC3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
31
mm
Bearing Clearance
c3
Cage
brass
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.50
excl. VAT
/
Each
£
101.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 22264KEMBW33W45A SPHERICAL ROLLER BEARING
TIMKEN 23152KEMBW507C08 SPHERICAL ROLLER BEARING
TIMKEN 22313EJW841C4 SPHERICAL ROLLER BEARING
NSK SPHERICAL ROLLER BRG 22211EAE4
TIMKEN 22309EMW22C4 SPHERICAL ROLLER BEARING
TIMKEN 23138EJW507C08C4 SPHERICAL ROLLER BEARING
TIMKEN 23952EMW33C3 SPHERICAL ROLLER BEARING
TIMKEN 24140EMBW33C4 SPHERICAL ROLLER BEARING
NTN 24048EMW33 SPHERICAL ROLLER BEARING
SNR 23032EAKW33 SPHERICAL ROLLER BEARING
TIMKEN 22312KEMW33 SPHERICAL ROLLER BEARING
SNR 23128EMW33 SPHERICAL ROLLER BEARING
TIMKEN 23038EJW33C2 SPHERICAL ROLLER BEARING
FAG 22312-E1A-XL-K-M SPHERICAL ROLLER BEARING 223..-E1A-XL-K-M SYMMETR
TIMKEN 21315KEJW33 SPHERICAL ROLLER BEARING