References
NTN:23224EMW33
Rubix:394A7652
Manufacturer :23224.EMW33
EAN:3413521058387



Product details : NTN 23224EMW33 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 76 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 11.62 kg |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 998000 N |
| Basic dynamic load, radial - Cr | 2100 N |
Show UNSPSC/ECL@SS
£ 403.80 excl. VAT
/ Each
£ 484.56 incl. VAT
- Usually arrives within 14 working days
