References
SKF:24028-2CS5/C3VT143C
Rubix:260A1943
Manufacturer :201609
EAN:7316572247679

Product details : SKF 24028-2CS5/C3VT143C SPHERICAL ROLLER BEARING
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistic Weight | 8187 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 69 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 8.55 kg |
| Limit speed | 560 rpm |
| Basic static load, radial - C0r | 900000 N |
| Basic dynamic load, radial - Cr | 601000 N |
Show UNSPSC/ECL@SS
£ 1,337.67 excl. VAT
/ Each
£ 1,605.20 incl. VAT
- Usually arrives within 14 working days
