Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UK1P210D1 BEARING UNIT
NTN UK1P210D1 BEARING UNIT
Pillow block housing unit NTN
References
ntn:
UK1P210D1
rubix:
394A8331
ean:
4547359241570
Technical specifications
Inner diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UK1P210D1 BEARING UNIT
Technical specifications
Attributes
Inner diameter
50
mm
Series
uk1p200
Weight
0
kg
Number of holes
2
Outer diameter
90
mm
Width
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.47
excl. VAT
/
Each
£
79.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR UKPAE207HCO BEARING UNIT
SNR SESP211COE BEARING UNIT
SNR SESPA210-31N BEARING UNIT
RHP HOUSED BEARING UNIT NP30EC
SNR USP209-27 BEARING UNIT
SNR SUCP207CC BEARING UNIT
SNR ESSP202N BEARING UNIT
SNR SEST205-16N BEARING UNIT
SNR USP207CC BEARING UNIT
INA RASE80-XL 0945710740000 PLUMMER BLOCK HOUSING UNIT
SNR UCPG211 BEARING UNIT
SNR UCP218-56 BEARING UNIT
NTN M-AELP210D1 BEARING UNIT
SNR ESPH208N BEARING UNIT
INA PASEY35-XL-N PLUMMER BLOCK HOUSING UNITS PASEY CAST IRON HOUSING R