References
Superseded Ref:PASEY35-XL-N-I
INA:PASEY35-XL-N
Rubix:238A1606
Manufacturer :0946130100000
EAN:4054372514340


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : INA PASEY35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron (flake graphite) |
| Total bearing width | 45 mm |
| Outer diameter | 163 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt base (long base) |
| Height | 93 mm |
| Length | 163 mm |
| Sealing | p seals on both sides (lip seals) |
| Lubrication | regreasable; lubrication via m6 grease connection (recommend fag arcanol-multi2 / nlgi 2) |
| Series | pasey..-xl-n |
| Weight | 1.45 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 32.98 excl. VAT
/ Each
£ 39.58 incl. VAT
- Delivery usually within ( 7 ) days