INA RASE80-XL 0945710740000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationReferences
INA:RASE80-XL
Rubix:244A9226
Manufacturer :0945710740000
EAN:4054372849053


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
Product details : INA RASE80-XL 0945710740000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
| Material | cast iron |
| Total bearing width | 78 mm |
| Outer diameter | 108 mm |
| Diameter of fixation holes | 26 mm |
| Height | 175 mm |
| Length | 290 mm |
| Series | rase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 241.30 excl. VAT
/ Each
£ 289.56 incl. VAT
- Usually arrives within 14 working days