US design roller chain Renold
Chain pitch | 15.875 mm |
---|---|
Chain length | 3048 mm |
Profile | simplex (1) |
Logistic Weight | 3,05 g |
---|---|
Chain pitch | 15.875 mm |
Chain length | 3048 mm |
Profile | simplex (1) |
Chain | asa 50-1 |
ISO code | 10a-1 |
Inner width min. | 9.4 mm |
Roller diameter | 10.16 mm |
Pin length | 20.4 mm |
Tensile strength min. | 21.8 kN |
Plate height | 14.6 mm |
Plate thickness | 2.04 mm |
Plate type | round |
Chain pin diameter | 5.08 mm |
In stock: Next day delivery