TSUBAKI 0131040200-M RS40-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


ANSI SS Chain

References
tsubaki:RS40 SS 2 RP (P=1/2'')
rubix:267A4111
manufacturer :0131040200-M
ean:8718472005905
TSUBAKI CHAIN ANSI 40-2 SS
brand logo
Technical specifications
ProfileDuplex (2)
ChainASA 40-2
ISO code08A-2
See all Specifications

Product details : TSUBAKI 0131040200-M RS40-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
ProfileDuplex (2)
ChainASA 40-2
ISO code08A-2
Weight1181 kg
Show UNSPSC/ECL@SS
£ 203.74 excl. VAT
/ Each
£ 244.49 incl. VAT
  • Usually arrives within 14 working days