ANSI SS Chain
Chain pitch | 9.525 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 1000 g |
---|---|
Chain pitch | 9.525 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 35-1 |
ISO code | 06C-1 |
Weight | 1 kg |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 14.7 mm |
Plate height | 9 mm |
Plate thickness | 1.25 mm |
Inner link width | 4.78 mm |
Plate type | Round |
Chain pin diameter | 3.59 mm |
Usually arrives within 14 working days