TSUBAKI 0191040000-M3.05 RS40-PC-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS40-PC-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS40PC 1 (WHITE) (P=1/2'')
Rubix:267A0610
Manufacturer :0191040000-M3.05
EAN:8718472014365



Product details : TSUBAKI 0191040000-M3.05 RS40-PC-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
Tsubaki PC chain offers a cleaner and longer lastingalternative to stainless steel chain, for applicationswhere corrosion and a lack of lubrication are a problem.Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.
Technical specifications
Attributes
| Logistic Weight | 1175 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| ISO code | 08a-1 |
| Material | sus304 (pins and pin link plates) with engineering plastic (white) for the inner link (pc chain construction). |
| Series | pc |
| Weight | 1175 kg |
| Standard | ansi |
| Pin length | 8.25 mm |
| Tensile strength min. | 0.44 kN |
| Plate height | 12 mm |
| Chain length | 3050 m |
| Chain | asa 40-1 |
Show UNSPSC/ECL@SS
£ 230.37 excl. VAT
/ Each
£ 276.44 incl. VAT
- Usually arrives within 14 working days