Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Combs
Combs
Comb
"RIDGID 36475 12R THREADER COMPLETE UNIT C/W DIES 1/2"" - 2"" NPT"
"RIDGID 36475 12R THREADER COMPLETE UNIT C/W DIES 1/2"" - 2"" NPT"
Comb Ridgid
References
ridgid:
36475
rubix:
80208372
ean:
0095691364753
Technical specifications
Type of threading
NPT
Product details
Technical specifications
Product details : "RIDGID 36475 12R THREADER COMPLETE UNIT C/W DIES 1/2"" - 2"" NPT"
Technical specifications
Attributes
Type of threading
NPT
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,557.22
excl. VAT
/
Each
£
1,868.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 1/8 IN - 2 IN NPT THREADER SET STANDARD 36505
"RIDGID 65255 HAND THREADER SET 1/2"" TO 2"" BSPT"
SANDVIK QS-LF123U06-1212B SOLID BORINGBAR ADAP 5738726
SANDVIK QS-RF123M32C2525E SOLID BORINGBAR ADAP 6537361
ROEBUCK 220235 SPAR DIE 42MM DIESTK 25MM COND
DORMER L1102A DIE STOCK 20.00 MM X 5.00 MM 5978542
DORMER L1105 DIE STOCK 38.00 MM X 14.00 MM 5978576
SANDVIK QS-RF123G20C2020F 6537345
DORMER L1101 DIE STOCK 16.00 MM X 5.00 MM 5978506
SANDVIK QS-LF123F080C16E SOLID BORINGBAR ADAP 6537402
LS15122252520-SVIK T-MAX Q-CUT UND
DORMER L1101INCH L110 1 INCH X 3/8 INCH DIE STOCK 5978518
SANDVIK PSDNN2525M12 TOOL HOLDER
SANDVIK QS-RF123T06-1616BHP 6010198
SANDVIK RF123T023-16BM CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5740905