DORMER L1102A DIE STOCK 20.00 MM X 5.00 MM 5978542

Wire cutting accessories L110

See technical information

References

Dormer:L1102A
Rubix:1060872
EAN:7320760111611
Die Stocks 20.00mm x 5.00mm

Technical specifications

Typecutting insert holder

Product details : DORMER L1102A DIE STOCK 20.00 MM X 5.00 MM 5978542


Cutting plate holder for cutting plates with a diameter of 16 mm and a height of 5 mm.
DIE HOLDER 20X5 NO 2A L110

Technical specifications


Attributes
Typecutting insert holder
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
  • Usually arrives within 14 working days