Filter Options
CATEGORIES
  • Tool holder (142)
  • Accessory / spare part (29)
  • Comb (4)
  • Brand
  • Dormer
    (25)
  • Draper
    (1)
  • Pramet
    (4)
  • Ridgid
    (3)
  • Sandvik Coromant
    (135)
  • Seco Tools
    (3)
  • Unbranded
    (4)
  • 151 Product(s) with 175 variant(s):

    Relevance
    brand logobrand logo
    • dormer:L1101
    • rubix:1060862
    • ean:7320760111604
    brand logo
    • Typecutting insert holder
    £ 30.38 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • pramet:A10H-SDUCL 07
    • rubix:2531792
    • ean:3603602923714
    brand logo
    • Length100 mm
    £ 103.10 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • pramet:A16M-SDUCR 07
    • rubix:2531824
    • ean:3603602924704
    brand logo
    • Length200 mm
    £ 103.10 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • pramet:A20Q-SCLCL 09
    • rubix:2531845
    • ean:3603602922229
    brand logo
    • Length251 mm
    £ 126.98 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • dormer:L11010
    • rubix:1060886
    • ean:7320760111765
    brand logo
    • Typecutting insert holder
    £ 385.20 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • unbranded:20-369-SET
    • rubix:1370721
    brand logo
    • Typetap set
    £ 62.06 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • unbranded:220235
    • rubix:220235
    brand logo
    • Typeroebuck 220235 spar die 42mm diestk 25mm cond
    £ 8.93 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • unbranded:220234
    • rubix:220234
    brand logo
    • Typedie stock
    £ 8.93 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • unbranded:220232
    • rubix:220232
    brand logo
    • Typedie stock
    £ 11.81 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • ridgid:36475
    • rubix:80208372
    • ean:0095691364753
    brand logo
    • Type of threadingnpt
    £ 1,557.22 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • ridgid:65255
    • rubix:80133344
    • ean:0095691652553
    brand logo
    • Type of threadingbspt
    £ 1,985.78 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • ridgid:36505
    • rubix:80091975
    • ean:0095691365057
    brand logo
    • Type of threadingnpt
    £ 2,450.00 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:SVJBR3225P16
    • rubix:201027
    • manufacturer :5752629
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:QS-LF123E17-1616BHP
    • rubix:244A0457
    • manufacturer :6224907
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:570-DCLNR-40-12-L
    • rubix:258A1238
    • manufacturer :5764273
    • Usually arrives within 14 working days
    brand logobrand logo
    • seco tools:150.10A-20-2
    • rubix:80200311
    • manufacturer :02578580
    • ean:78580025000106
    brand logo
    £ 77.72 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:00756
    • rubix:381A5517
    • manufacturer :00756
    • ean:5010559007561
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • seco tools:DCLNR2525M12-M
    • rubix:258A2613
    • manufacturer :02588075
    • ean:88075025000104
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:A16K-SDXCR 07-R
    • rubix:80021926
    • manufacturer :5722010
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:LF123U023-08BM
    • rubix:317A6765
    • manufacturer :5733299
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:LF123U023-10BM
    • rubix:317A6766
    • manufacturer :5733300
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:RF123T023-06BM
    • rubix:317A6770
    • manufacturer :5740952
    • ean:12091133
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:RF123T023-08BM
    • rubix:317A6771
    • manufacturer :5740891
    • Usually arrives within 14 working days
    brand logobrand logo
    • sandvik coromant:RF123T023-10BM
    • rubix:317A6781
    • manufacturer :5740898
    • Usually arrives within 14 working days
    24 items of 151