• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
A06FSWLPL02-SVIK COROTURN 111 BARS

A06FSWLPL02-SVIK COROTURN 111 BARS

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:A06F-SWLPL 02
Rubix:1034770
Manufacturer :5721365
brand logo
brand logo
brand logo
brand logo

Product details : A06FSWLPL02-SVIK COROTURN 111 BARS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 157.87 excl. VAT
/ Each
£ 189.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK E16R-SCLCR 06-R 5733826SANDVIK E16T-SCLCR3 TURNING TOOL HOLDER BORING BAR 5731466SANDVIK QI-LAFH12C16-035A SOLID BORINGBAR ADAP 8105726A08HSTFCR06R-SVIK T-MAX U BORING BSANDVIK A16T-SVPBR 3HP 6404677SANDVIK A20S-SDUCR 07-ERX 5721400SANDVIK A50U-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339948SANDVIK A20S-STFPL 16 111 BORING BAR FOR TURNING 5721653SANDVIK A12M-SRXDR08-R TURNING TOOL HOLDER BORING BAR 5721421SANDVIK E08K-SCLPL 06-R 5733575SANDVIK A10R-SDXCR2 TURNING TOOL HOLDER BORING BAR 5721342SANDVIK A20S-SDUCR07HP-R TURNING TOOL HOLDER BORING BAR 6404506SANDVIK A16T-PDUNR3HP TURNING TOOL HOLDER BORING BAR 6339963SANDVIK C2R-CEA10-LD04GB SOLID BORINGBAR ADAP 8446752SANDVIK A04F-STFPR1.2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721651
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap