• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A12S-SVUBL2HP-EB1 TURNING TOOL HOLDER BORING BAR 6404671

SANDVIK A12S-SVUBL2HP-EB1 TURNING TOOL HOLDER BORING BAR 6404671


Drilling bar Sandvik Coromant

References
sandvik coromant:A12S-SVUBL 2HP-EB1
rubix:319A0753
manufacturer :6404671
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A12S-SVUBL2HP-EB1 TURNING TOOL HOLDER BORING BAR 6404671


Technical specifications


Attributes
No attributes to display for this product
£ 266.40 excl. VAT
/ Each
£ 319.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A25T-SVUBR 11-D 107 BORING BAR FOR TURNING 5937382TOOLHOLDER A20SSCLCL09RSANDVIK A40T-PDUNL15HP TURNING TOOL HOLDER BORING BAR 6339942OMEGAPROD OM01010 4 BAR 12MM SET FOR BORING HEADSANDVIK A20S-SDUCR07HP TURNING TOOL HOLDER BORING BAR 6404507A06FSTFPR06R-SVIK COROTURN 111 SOLSANDVIK A16T-DWLNR 3 5727593SANDVIK C8-SL-2C81180-40-2 CONCEPT HOLDERS FOR INSERT/ADAPTER 6260259SANDVIK A25T-SVUBR16HP-DR TURNING TOOL HOLDER BORING BAR 6404550SANDVIK A20S-SCLCL09HP-R TURNING TOOL HOLDER BORING BAR 6404484SANDVIK A24T-DCLNL5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727627PRAMET A20S-SVUCR 13 BORING BAR 6760922SANDVIK A24T-SCLCR4 TURNING TOOL HOLDER BORING BAR 5722340SANDVIK E08K-STUCR 06-GR SOLID CARBIDE BORING BAR FOR TURNING 6169543SANDVIK A24T-PCLNR4HP TURNING TOOL HOLDER BORING BAR 6339977

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories