Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK A16T-SDUCR3HP-R TURNING TOOL HOLDER BORING BAR 6404646
SANDVIK A16T-SDUCR3HP-R TURNING TOOL HOLDER BORING BAR 6404646
Drilling bar Sandvik Coromant
References
sandvik coromant:
A16T-SDUCR 3HP-R
rubix:
318A8915
manufacturer :
6404646
ean:
26404646
Product details
Technical specifications
Product details : SANDVIK A16T-SDUCR3HP-R TURNING TOOL HOLDER BORING BAR 6404646
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.87
excl. VAT
/
Each
£
367.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A16T-SVUBR2HP-DB1 TURNING TOOL HOLDER BORING BAR 6404685
A12MSTFPL09R-SVIK COROTURN 111 SOL
A16RSVQCR11ER-SVIK COROTURN 111 SO
SANDVIK A05K-SCLPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721375
SANDVIK A20S-SDUPR 11 111 BORING BAR FOR TURNING 5721406
SANDVIK 825L-215TC11 COROMANT CAPTO 6424034
SANDVIK A06M-SDUCR2-R TURNING TOOL HOLDER BORING BAR 5721746
SANDVIK A06M-STFPR1.8 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721481
S32UPTFNL16W-SVIK BORING BAR TMAXP
SANDVIK 825-29TC06-C3 6352205
SANDVIK TOOLHOLDER A25T SDUPL 11 (WCX) SAVE 32%
SANDVIK A20S-SDQCL 11 107 BORING BAR FOR TURNING 5721411
SANDVIK A32T-SCLCL 12 5722427
SANDVIK A12S-SDUCR 3 5721683
SANDVIK A20T-DTFNR3 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722009