Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
SANDVIK A327-16B45EC-09 MILLCUTTER SIDE&FACEMILLS 5722542
SANDVIK A327-16B45EC-09 MILLCUTTER SIDE&FACEMILLS 5722542
Countersinking miller Sandvik Coromant
References
sandvik coromant:
A327-16B45EC-09
rubix:
318A4763
manufacturer :
5722542
Product details
Technical specifications
Product details : SANDVIK A327-16B45EC-09 MILLCUTTER SIDE&FACEMILLS 5722542
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
448.93
excl. VAT
/
Each
£
538.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HSS COUNTERSUNK 10.4MM
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 12.5 8.4 855308
SANDVIK A327-13B30EC-06 MILLCUTTER SIDE&FACEMILLS 5722511
SANDVIK 328-044B25-13M 5758743
ROBERTCHAR 5845-8.0-90 BSA PILOT COUNTERSUNK M8.0-90DEG
SANDVIK 327-ER20-09-022 MILLCUTTER SIDE&FACEMILLS 6537645
SANDVIK 327-12B42EC-06 WELDON TO COROMILL 327 ADAPTOR 5758727
G & J HALL HEXIBIT COUNTERSUNK XCM16
RUKO C40 SCRAPER RU107020
ROEBUCK HSS COUNTERSUNK 16.5MM
SANDVIK A327-13B21EC-06 MILLCUTTER SIDE&FACEMILLS 5722506
G & J HALL HEXIBIT COUNTERSUNK XCM12
ROBERT CHARLES COUNTERSUNK 3/32 100 DEG
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 6.0 855304
LINEAR TOOLS COUNTERBORE M12 20.0 X 14.0 X 12.5MM