SANDVIK A345-063R25-13HX COROMILL 490 CUTTERS 5722742


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A345-063R25-13HX
rubix:317A8236
manufacturer :5722742
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter25.4 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK A345-063R25-13HX COROMILL 490 CUTTERS 5722742


Technical specifications


Attributes
Z7 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length45 mm
Show UNSPSC/ECL@SS
£ 816.47 excl. VAT
/ Each
£ 979.76 incl. VAT
  • Usually arrives within 14 working days