SANDVIK R331.32-315Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745007


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R331.32-315Q60RM23.50
rubix:317A2484
manufacturer :5745007
brand logo
brand logo
Technical specifications
Diameter315 mm
Z10 mm
Tail diameter60 mm
See all Specifications

Product details : SANDVIK R331.32-315Q60RM23.50 MILLCUTTER SIDE&FACEMILLS 5745007


Technical specifications


Attributes
Diameter315 mm
Z10 mm
Tail diameter60 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 3,592.70 excl. VAT
/ Each
£ 4,311.24 incl. VAT
  • Usually arrives within 14 working days