Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK A345-102R38-13M COROMILL 490 CUTTERS 5722549
SANDVIK A345-102R38-13M COROMILL 490 CUTTERS 5722549
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
A345-102R38-13M
rubix:
317A7062
manufacturer :
5722549
Technical specifications
Z
7
mm
Tail diameter
38.1
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK A345-102R38-13M COROMILL 490 CUTTERS 5722549
Technical specifications
Attributes
Z
7
mm
Tail diameter
38.1
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
968.17
excl. VAT
/
Each
£
1,161.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK S-60-160Q40-09H MILLCUTTER SIDE&FACEMILLS 6169936
MITSUBCARB WSX445-125B08AR FACEMILL 90037155
SANDVIK R331.32-205R38EMQ MILLCUTTER SIDE&FACEMILLS 5744864
SANDVIK RA365-063R19-S15H MILLCUTTER SIDE&FACEMILLS 5740282
R33152250Q60MML-SVIK C-MILL U200 H
R790040C4S222M-SVIK COROMILL 790 A
SANDVIK R365-063C6-S15M MILLCUTTER SIDE&FACEMILLS 5745392
R300040A3212H-SVIK T-MAX/U-MAX SCR
SANDVIK N331.32-203T51DM0.315 MILLCUTTER SIDE&FACEMILLS 6448875
SANDVIK R390-054Q22-36M MILLING CUTTER 5745603
SANDVIK TOOLHOLDER R390-040B32-17L
SANDVIK TOOLHOLDER R200-051Q22-12M
SANDVIK RA210-038O32-09M MILLCUTTER SIDE&FACEMILLS 5738770
SANDVIK RA210-063R19-09M MILLCUTTER SIDE&FACEMILLS 5739847
SANDVIK R390-012EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851089