SANDVIK RA365-063R19-S15H MILLCUTTER SIDE&FACEMILLS 5740282


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA365-063R19-S15H
rubix:317A9758
manufacturer :5740282
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA365-063R19-S15H MILLCUTTER SIDE&FACEMILLS 5740282


Technical specifications


Attributes
Z6 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 691.90 excl. VAT
/ Each
£ 830.28 incl. VAT
  • Usually arrives within 14 working days