Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA210-038O32-09M MILLCUTTER SIDE&FACEMILLS 5738770
SANDVIK RA210-038O32-09M MILLCUTTER SIDE&FACEMILLS 5738770
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA210-038O32-09M
rubix:
318A4803
manufacturer :
5738770
Technical specifications
Z
3
mm
Tail diameter
31.75
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA210-038O32-09M MILLCUTTER SIDE&FACEMILLS 5738770
Technical specifications
Attributes
Z
3
mm
Tail diameter
31.75
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
254
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
448.93
excl. VAT
/
Each
£
538.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RA390019M1911L-SVIK IMPERIAL COROM
R790040C4S222M-SVIK COROMILL 790 A
PRAMET 100A06R-S90LN12-C FACE MILL 6760293
SANDVIK R390-054C5T-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427016
R300032A2510H-SVIK T-MAX ENDMILL
SANDVIK R210-042C4-09H FACE MILLING CUTTER 5742545
SANDVIK RA390-051C6-99L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740074
SANDVIK R390-040C6-18M100 MILLCUTTER SIDE&FACEMILLS 5745403
SANDVIK 490-080C8-14H COROMILL 490 CUTTERS 5829358
SANDVIK 345-160Q40-13H COROMILL 490 CUTTERS 5759472
SANDVIK RA390-025EH25-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416914
R390040A4045M-SVIK COROMILL 390 LO
R200024A3216L-SVIK COROMILL 200 CO
PRAMET 80A07R-S90LN12-C Milling Cutter
SANDVIK RA390-038O32L-17L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740098