Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK A345-127R38-13M COROMILL 490 CUTTERS 5722508
SANDVIK A345-127R38-13M COROMILL 490 CUTTERS 5722508
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
A345-127R38-13M
rubix:
317A5687
manufacturer :
5722508
Technical specifications
Z
8
mm
Tail diameter
38.1
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK A345-127R38-13M COROMILL 490 CUTTERS 5722508
Technical specifications
Attributes
Z
8
mm
Tail diameter
38.1
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,304.87
excl. VAT
/
Each
£
1,565.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-032EH25-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416920
SANDVIK 690-050Q22-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765082
SANDVIK RA390-051R19-43M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739698
R390063C885L-SVIK COROMILL 390 LON
SANDVIK R390-054C5T-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427015
SANDVIK 5B90-160Q40-09M MILLCUTTER SIDE&FACEMILLS 8137518
SANDVIK RA390-127R38-17H MILLCUTTER SIDE&FACEMILLS 5740240
R390032C511M-SVIK COROMILL 390 CAP
R33152254T51MM-SVIK COROMILL 331 C
SANDVIK 345-100Q32-13H 5759464
R245160Q4018H-SVIK COROMILL 245 CU
RA390051R1936H-SVIK COROMILL 390 L
SANDVIK A345-051R19-13L COROMILL 490 CUTTERS 5722681
SANDVIK R390-032C5-11M095 390 SQUARE SHOULDER MILLING CUTTER 5745506
SANDVIK RA390-102R38-18L MILLCUTTER SIDE&FACEMILLS 5740256