Miller body bore for surface miller Sandvik Coromant
Diameter | 31.75 mm |
---|---|
Z | 3 mm |
Tail diameter | 24.5 mm |
Diameter | 31.75 mm |
---|---|
Z | 3 mm |
Tail diameter | 24.5 mm |
Internal cooling | Yes |
Type of tool tip attachment | Screw |
Total length | 35 mm |
Usually arrives within 14 working days