SANDVIK 690-050Q22-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765082


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:690-050Q22-1046H
rubix:317A4462
manufacturer :5765082
brand logo
brand logo
Technical specifications
Diameter50 mm
Z3 mm
Tail diameter22 mm
See all Specifications

Product details : SANDVIK 690-050Q22-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765082


Technical specifications


Attributes
Diameter50 mm
Z3 mm
Tail diameter22 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length75 mm
Show UNSPSC/ECL@SS
£ 1,861.10 excl. VAT
/ Each
£ 2,233.32 incl. VAT
  • Usually arrives within 14 working days