SANDVIK R390-032C5-11M095 390 SQUARE SHOULDER MILLING CUTTER 5745506


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-032C5-11M095
rubix:80178478
manufacturer :5745506
brand logo
brand logo
Technical specifications
Diameter32 mm
Z3 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-032C5-11M095 390 SQUARE SHOULDER MILLING CUTTER 5745506


Technical specifications


Attributes
Diameter32 mm
Z3 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length95 mm
Show UNSPSC/ECL@SS
£ 368.60 excl. VAT
/ Each
£ 442.32 incl. VAT
  • Usually arrives within 14 working days